Sign Reflector Hardware, Dmond Grde

BRADY| Zoro #: G0867535| Mfr #: 95036

$58.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Sub-Category: Post Reflectors and Covers
For Use With: U Channel Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867535 Mfr #: 95036
Includes: Mounting hardwareSub-Category: Post Reflectors and Covers
For Use With: U Channel PostWidth: 3"
Length: 72"Material: Diamond Grade
Height: 72"Item: Sign Reflector Hardware
Color: BlueCountry of Origin (subject to change): United States

Description

Sign Reflector Hardware, Material Diamond Grade, Blue, For Use With U Channel Post, Height 72 In., Length 72 In., Width 3 In., Includes Mounting Hardware

Reviews