Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sign, Safety, 10"X14", Aluminum

  • Zoro #: G8620792
  • Mfr #: 38398
No Product Image Available
$23.99
  • Item: Safety Sign
  • Header: Precaucion
  • Legend: Resbaloso Cuando Esta Mojado
See full product details
Orders over $75 ship free.

Brady #38398 Specifications

  • Zoro #: G8620792
  • Mfr #: 38398
  • Item: Safety Sign
  • Header: Precaucion
  • Legend: Resbaloso Cuando Esta Mojado
  • Width: 14"
  • Height: 10"
  • Sign Shape: Rectangle
  • Sign Material: Aluminum
  • Printed Language: Spanish
  • Sign Background Color: Yellow
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: No
  • UV Resistant: No
  • Thickness: 0.035"
  • Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Header Legend Color: Yellow
  • OSHA Compliant: Yes
  • Sign Legend Color: Black
  • Header Background Color: Black
  • Legend Style: Text
  • ANSI Compliant: Yes
  • Double-Sided: No
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Precaucion, Legend Resbaloso Cuando Esta Mojado, Printed Language Spanish, Sign Shape Rectangle

Reviews of Brady #38398