KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Signal, Nfpa

BRADY| Zoro #: G2264771| Mfr #: 58656

$30.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Diamond
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: No Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264771 Mfr #: 58656
Sign Shape: DiamondStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: No TextLegend: NFPA Diamond Picto
Hazard Communication Standard: NFPAHeight: 11"
Retroreflective Grade: Not RetroreflectiveMaterial: Fiberglass
Write on Surface: NoWidth: 11"
Item: NFPA PlacardThickness: 0.100"
Header: No HeaderMounting Style: With Mounting Holes
Legend/Background Color: Red, Blue, Yellow, WhiteOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

NFPA Placard, NFPA Diamond Picto, Fiberglass, Height 11 In., Width 11 In., Header No Header, Language No Text, Mounting Style With Mounting Holes, Thickness 0.100 In., Sign Shape Diamond, Operating Temp. Range -40 Degrees to 194 Degrees F, Retroreflective Grade Not Retroreflective

Reviews