Shop All Heat Shrink Tubing
Brady
Sleeve, 1 3/4 in W, 7/16 in H, Die-cut
Mfr # M6-250-175-342-WT
Zoro # G708434418
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Shrink Ratio 3:1
- Label Media Format Die-cut
- Minimum Wire Gauge 16 AWG
- Label Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-250-175-342-WT
- Zoro # G708434418
- UPC # 888434595565
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Label Width | 1 3/4 in |
Roll Width | 1/4 in |
Label Height | 7/16 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.22 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 3/4 in x 7/16 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54ED)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- SIEMENS Miniature Circuit Breaker, BQH Series, 20A, 1 Pole, 120V AC, 22kA at 120V AC (BQ1B020H)
- BRADY Sleeve, 2 in W, 15/64 in H, Die-cut (M6-125-2-342-WT-R)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M7-375-1-342)
- BRADY Printable Shrink Tubing, 100 ft. L, Ylw (PS-C-125-YL)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/8" Inside Diameter - 200 Ft Spool - Clear (hs3376-sp-clear)
- Brady Heat Shrink Tubing