Shop All Heat Shrink Tubing
Brady
Sleeve, Polyolefin, Pink, 1 3/4" W
Mfr # M6-375-175-342-PK
Zoro # G208434802
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Shrink Ratio 3:1
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Minimum Wire Diameter 0.13 in
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-375-175-342-PK
- Zoro # G208434802
- UPC # 888434595701
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 3/4 in |
Roll Width | 1 3/4 in |
Label Height | 41/64 in |
Description
Sleeve, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, 16 Gangs, Rectangular, Steel, Surface Cover (SC1212G)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SAO12V06)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- BRADY Sleeve, Polyolefin, White, 1/2" W (BM-125-1-342-2)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (M6-375-1-342-WT)
- BRADY Sleeve, Polyolefin, Pink, 1" W (M6-250-1-342-PK)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-275-4-BK)
- Brady Heat Shrink Tubing