Skip to Main Content
customer-service Help
Brady

Slider Insert, Be Aware Overhead Cranes

Brady Slider Insert, Be Aware Overhead Cranes 140811
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.99
  • Item: Slider Insert
  • Legend: Be Aware of Overhead Cranes
  • Language: English
See full product details
Orders over $75 ship free.
Total: $26.99

Brady #140811 Specifications

  • Item: Slider Insert
  • Legend: Be Aware of Overhead Cranes
  • Language: English
  • Material: B-555 Aluminum
  • Legend/Background Color: Black and Yellow/White
  • Height: 6 in
  • Width: 23 7/8 in
  • For Use With: Brady(TM) Sign Slider Boards
  • Standards: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Sign Material: Aluminum
  • Write on Surface: No
  • Maximum Service Temperature: 230 Degrees F
  • Background Color: White
  • Sign Legend Background Color: White
  • Sign Legend: Be Aware Of Overhead Cranes
  • Graffiti Resistant: No
  • Sign Mounting Style: Mounting Holes
  • Sign Legend Style: Symbol and Text
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Sign Shape: Horizontal Rectangle
  • Sign Legend Text Color: Black, Yellow
  • Sign Format: ANSI/OSHA Format
  • UV Resistant: No
  • Corrosion Resistant: No
  • Glow In The Dark: No
  • Retroreflective Grade: Not Retroreflective
  • ANSI Compliant: Yes
  • Chemical Resistant: Yes
  • Abrasion Resistant: Yes
  • OSHA Compliant: Yes
  • Printed Language: English
  • Thickness: 0.035 in
  • Minimum Service Temperature: -40 Degrees F
  • Protective Coating: Clear Liquid Laminate
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Be Aware Of Overhead Cranes, Sign Legend Background Color White, Sign Legend Text Color Black, Yellow, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Reviews of Brady #140811