Skip to Main Content
customer-service Help
Brady

Slider Insert, Hard Hats Must Be Worn

Brady Slider Insert, Hard Hats Must Be Worn 140782
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.69
  • Promotion Restriction: Not eligible for promotion
  • Item: Slider Insert
  • Legend: Hard Hats Must Be Worn In This Area
See full product details
Out of Stock
Total: $17.69

Brady #140782 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Slider Insert
  • Legend: Hard Hats Must Be Worn In This Area
  • Language: English
  • Material: B-401 Plastic
  • Legend/Background Color: Blue/White
  • Height: 6 in
  • Width: 23 7/8 in
  • For Use With: Brady(TM) Sign Slider Boards
  • Standards: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Sign Legend Background Color: White
  • Write on Surface: No
  • Minimum Service Temperature: -40 Degrees F
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Corrosion Resistant: No
  • Retroreflective Grade: Not Retroreflective
  • Printed Language: English
  • Thickness: 0.059 in
  • Abrasion Resistant: Yes
  • Sign Legend Text Color: Blue
  • Chemical Resistant: Yes
  • Sign Legend Style: Symbol and Text
  • Sign Material: Plastic
  • OSHA Compliant: Yes
  • Sign Shape: Horizontal Rectangle
  • Maximum Service Temperature: 176 Degrees F
  • Sign Legend: Hard Hats Must Be Worn In This Area
  • Sign Mounting Style: Mounting Holes
  • Sign Format: ANSI/OSHA Format
  • ANSI Compliant: Yes
  • Glow In The Dark: No
  • Background Color: White
  • UV Resistant: No
  • Graffiti Resistant: No
  • Protective Coating: Clear Liquid Laminate
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Reviews of Brady #140782