Skip to Main Content
customer-service Help
Brady

Slider Insert, Respirators are Required

Brady Slider Insert, Respirators are Required 140774
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.69
  • Promotion Restriction: Not eligible for promotion
  • Item: Slider Insert
  • Legend: Respirators are Required At All Times
See full product details
Out of Stock
Total: $17.69

Brady #140774 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Slider Insert
  • Legend: Respirators are Required At All Times
  • Language: English
  • Material: B-401 Plastic
  • Legend/Background Color: Blue/White
  • Height: 6 in
  • Width: 23 7/8 in
  • Standards: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • For Use With: Brady(TM) Sign Slider Boards
  • Printed Language: English
  • Graffiti Resistant: No
  • Sign Material: Polystyrene
  • Sign Format: ANSI/OSHA Format
  • Sign Mounting Style: Mounting Holes
  • Sign Legend Text Color: Blue
  • Corrosion Resistant: No
  • Abrasion Resistant: Yes
  • Maximum Service Temperature: 176 Degrees F
  • Glow In The Dark: No
  • Protective Coating: Clear Liquid Laminate
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Sign Legend Background Color: White
  • Thickness: 0.059 in
  • Write on Surface: No
  • Sign Legend Style: Symbol and Text
  • Chemical Resistant: Yes
  • Retroreflective Grade: Not Retroreflective
  • Background Color: White
  • Sign Legend: Respirators Are Required At All Times
  • Minimum Service Temperature: -40 Degrees F
  • OSHA Compliant: Yes
  • Sign Shape: Horizontal Rectangle
  • ANSI Compliant: Yes
  • UV Resistant: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slider Insert, Horizontal Rectangle, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Are Required At All Times, Sign Legend Background Color White, Sign Legend Text Color Blue, Sign Legend Style Symbol and Text, Height 6 in, Width 23 7/8 in

Reviews of Brady #140774