Slow Moving Vehicle Sign, 14 x 16In, ORN/R

BRADY| Zoro #: G0828441| Mfr #: 57895

$24.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: SymbolItem: Slow Moving Vehicle SignMaterial: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828441 Mfr #: 57895
Legend: SymbolItem: Slow Moving Vehicle Sign
Material: AluminumSymbol: Triangle
Width: 16"Glow-in-the-Dark: No
Legend/Background Color: Orange/RedHeight: 14"
UV Resistant: NoLegend Style: Symbol
Country of Origin (subject to change): Mexico

Description

Slow Moving Vehicle Sign, Sign Subject Matter Road Traffic Control, Height 14 In., Width 16 In., Sign Material Aluminum, Legend Symbol, Printed Language No Text

Reviews