Smoking Area Sign, 7 x 10In, WHT/R, AL, ENG

BRADY| Zoro #: G1024511| Mfr #: 42685

$11.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumRetroreflective Grade: Not RetroreflectiveWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024511 Mfr #: 42685
Material: AluminumRetroreflective Grade: Not Retroreflective
Width: 10"UV Resistant: No
Sign Shape: RectangleOSHA Compliant: Yes
Double-Sided: NoGlow-in-the-Dark: No
Legend/Background Color: White/RedLanguage: English
Legend Style: TextMounting Style: With Mounting Holes
Legend: Designated Smoking AreaBackground Color: Red
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Legend Color: WhiteHeight: 7"
Item: Smoking Area SignThickness: 0.035"
ANSI Compliant: YesSubject Matter: No Smoking
Country of Origin (subject to change): United States

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Designated Smoking Area, Printed Language English, Sign Shape Rectangle

Reviews