KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoking Area Sign, 7 x 10In, WHT/R, PLSTC

BRADY| Zoro #: G2371521| Mfr #: 25108

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371521 Mfr #: 25108
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: No Smoking
Glow-in-the-Dark: NoLanguage: English
Legend Color: WhiteANSI Compliant: Yes
Item: Smoking Area SignLegend/Background Color: White/Red
Mounting Style: With Mounting HolesThickness: 0.060"
Legend: Designated Smoking AreaHeight: 7"
OSHA Compliant: YesBackground Color: Red
Legend Style: TextMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Smoking Area Sign, Designated Smoking Area, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., White/Red, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews