Sign, 10x14, Smoking Permitted in This

BRADY| Zoro #: G0133813| Mfr #: 42725

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/White
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133813 Mfr #: 42725
Legend/Background Color: Black/WhiteRetroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoLegend Color: Black
Legend Style: TextUV Resistant: No
Thickness: 0.035"Header: No Header
Double-Sided: NoWidth: 14"
Mounting Style: With Mounting HolesBackground Color: White
ANSI Compliant: YesSign Shape: Rectangle
Subject Matter: No SmokingOSHA Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Height: 10"
Language: EnglishLegend: Smoking Permitted In This Area
Item: Smoking Area SignMaterial: Aluminum
Country of Origin (subject to change): Mexico

Description

Smoking Permitted Sign, Smoking Permitted in This Area, Text, English, Aluminum, Height 10 In., Width 14 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews