BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Sign, 10x14, Smoking Permitted in This

BRADY| Zoro #: G0133831| Mfr #: 72336

$24.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Fiberglass
Legend Style: Text
Mounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133831 Mfr #: 72336
Material: FiberglassLegend Style: Text
Mounting Style: With Mounting HolesDouble-Sided: No
Thickness: 0.098"Item: Smoking Area Sign
UV Resistant: NoSubject Matter: No Smoking
Legend Color: BlackSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveLanguage: English
Width: 14"Height: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Operating Temp. Range: -40 Degrees to 194 Degrees FBackground Color: White
Header: No HeaderLegend/Background Color: Black/White
OSHA Compliant: YesLegend: Smoking Permitted In This Area
Glow-in-the-Dark: NoCountry of Origin (subject to change): United States

Description

Smoking Permitted Sign, Smoking Permitted in This Area, Text, English, Fiberglass, Height 10 In., Width 14 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews