WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Smoking Permitted Sign, 10x14

BRADY| Zoro #: G0133804| Mfr #: 88472

$11.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: POLYESTER
Legend Style: Text
Mounting Style: Adhesive-Backed
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0133804 Mfr #: 88472
Material: POLYESTERLegend Style: Text
Mounting Style: Adhesive-BackedDouble-Sided: No
Thickness: 0.010"Item: Smoking Area Sign
UV Resistant: NoSubject Matter: No Smoking
Legend Color: BlackSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveLanguage: English
Width: 14"Height: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145ANSI Compliant: Yes
Operating Temp. Range: -40 Degrees to 230 Degrees FBackground Color: White
Header: No HeaderLegend/Background Color: Black/White
OSHA Compliant: YesLegend: Smoking Permitted In This Area
Glow-in-the-Dark: NoCountry of Origin (subject to change): United States

Product Description

Smoking Permitted Sign, Smoking Permitted in This Area, Text, English, Self-Adhesive, Height 10 In., Width 14 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews