Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Social Distancing Sign, 10" W x 7" H, English, Aluminum, Blue, White

  • Zoro #: G6617783
  • Mfr #: 170211
$13.29
  • Sign Material: Aluminum
  • Item: Social Distancing Sign
  • Height: 7 in
See full product details
Orders over $75 ship free.

Brady #170211 Specifications

  • Zoro #: G6617783
  • Mfr #: 170211
Sign Material: Aluminum Item: Social Distancing Sign
Height: 7 in Header: Notice
Printed Language: English Width: 10 in
Sign Background Color: Blue, White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Social Distancing Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Aluminum

Reviews of Brady #170211