Absorbent Boom, 120 In. L, 71 gal., PK4

BRADY SPC ABSORBENTS| Zoro #: G1331644| Mfr #: SPC810

$200.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331644 Mfr #: SPC810
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Fluids Absorbed: Oil-Based Liquids
Item: Absorbent BoomColor: White
Length: 10 ft.Volume Absorbed Per Pkg.: 71 gal.
Diameter: 8"Country of Origin (subject to change): United States

Product Description

Absorbent Boom, Fluids Absorbed Oil-Based Liquids, Diameter 8 In., Length 10 ft., Volume Absorbed Per Pkg. 71 gal., White, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.