Absorbent Pads, 30 gal., 19 In. L, PK100

BRADY SPC ABSORBENTS| Zoro #: G0305094| Mfr #: GP100

$50.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Absorbency Weight: Heavy
Width: 15"
Perforations: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305094 Mfr #: GP100
Absorbency Weight: HeavyWidth: 15"
Perforations: YesFluids Absorbed: Universal
Length: 19"Color: Gray
Volume Absorbed Per Pkg.: 30 gal.Material: polypropylene
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Pad
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 30 gal., Gray, Package Quantity 100

Reviews