STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Absorbent Pads, 22 gal., 15 In. W, PK100

BRADY SPC ABSORBENTS| Zoro #: G0535875| Mfr #: GP500

$35.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.: 22 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535875 Mfr #: GP500
Fluids Absorbed: UniversalStandards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.: 22 gal.Width: 15"
Length: 19"Item: Absorbent Pad
Absorbency Weight: LightMaterial: polypropylene
Perforations: YesColor: Gray
Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 22 gal., Gray, Package Quantity 100

Reviews