LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Absorbent Pads, Liquids, 19 In. L, PK100

BRADY SPC ABSORBENTS| Zoro #: G2146645| Mfr #: LAB84347

$81.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Bonded Polypropylene
Fluids Absorbed: Universal
Absorbency Weight: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146645 Mfr #: LAB84347
Material: Bonded PolypropyleneFluids Absorbed: Universal
Absorbency Weight: MediumColor: Gray
Item: Absorbent PadVolume Absorbed Per Pkg.: 33 gal.
Length: 19"Width: 15"
Country of Origin (subject to change): United States

Description

Absorbent Pad, Medium, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Bonded Polypropylene, Volume Absorbed Per Pkg. 33 gal., Gray, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews