LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Absorbent Pads, Medium Weight, PK100

BRADY SPC ABSORBENTS| Zoro #: G1426336| Mfr #: MRO300

$51.50 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: polypropylene
Fluids Absorbed: Universal
Volume Absorbed Per Pkg.: 20.5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426336 Mfr #: MRO300
Material: polypropyleneFluids Absorbed: Universal
Volume Absorbed Per Pkg.: 20.5 gal.Item: Absorbent Pad
Absorbency Weight: MediumPerforations: Yes
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Width: 15"
Layers of Construction: 3Color: Gray
Length: 19"Country of Origin (subject to change): United States

Description

Absorbent Pad, Medium, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material 3 Ply, Volume Absorbed Per Pkg. 20.5 gal., Gray, Layers of Construction 3, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews