Absorbent Pads, 32 gal., 15 In. W, PK100

BRADY SPC ABSORBENTS| Zoro #: G1333656| Mfr #: RF300

$61.96 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Cellulose
Fluids Absorbed: Universal
Volume Absorbed Per Pkg.: 32 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333656 Mfr #: RF300
Material: CelluloseFluids Absorbed: Universal
Volume Absorbed Per Pkg.: 32 gal.Recycled Content (%): 80%
Item: Absorbent PadAbsorbency Weight: Heavy
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Width: 15"
Layers of Construction: 1Color: Gray
Length: 19"Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Cellulose, Volume Absorbed Per Pkg. 32 gal., Gray, Recycled Content ( Percent) 80 Percent, Layers of Construction 1, Package Quantity 100

Reviews