LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Absorbent Pads, 15 In. W, 40 gal., PK100

BRADY SPC ABSORBENTS| Zoro #: G2121542| Mfr #: RFP100

$80.26 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Volume Absorbed Per Pkg.: 40 gal.
Recycled Content (%): 80%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121542 Mfr #: RFP100
Fluids Absorbed: UniversalVolume Absorbed Per Pkg.: 40 gal.
Recycled Content (%): 80%Item: Absorbent Pad
Absorbency Weight: HeavyPerforations: Yes
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Width: 15"
Layers of Construction: 2Color: Gray
Length: 19"Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material 2 Ply, Volume Absorbed Per Pkg. 40 gal., Gray, Recycled Content ( Percent) 80 Percent, Layers of Construction 2, Package Quantity 100

Reviews