Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Absorbent Pads, 24 gal., 15 In. W, PK100

BRADY SPC ABSORBENTS| Zoro #: G1438421| Mfr #: RFP500

$54.10 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Volume Absorbed Per Pkg.: 24 gal.
Recycled Content (%): 80%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438421 Mfr #: RFP500
Fluids Absorbed: UniversalVolume Absorbed Per Pkg.: 24 gal.
Recycled Content (%): 80%Item: Absorbent Pad
Absorbency Weight: LightPerforations: Yes
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Width: 15"
Layers of Construction: 2Color: Gray
Length: 19"Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material 2 Ply, Volume Absorbed Per Pkg. 24 gal., Gray, Recycled Content ( Percent) 80 Percent, Layers of Construction 2, Package Quantity 100

Reviews