Absorbent Pads, 15 In. W, 44 gal., PK200

BRADY SPC ABSORBENTS| Zoro #: G1114732| Mfr #: GP200

$70.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fluids Absorbed: Universal
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.: 44 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114732 Mfr #: GP200
Fluids Absorbed: UniversalStandards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed Per Pkg.: 44 gal.Width: 15"
Length: 19"Item: Absorbent Pad
Absorbency Weight: LightMaterial: polypropylene
Perforations: YesColor: Gray
Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 44 gal., Gray, Package Quantity 200

Reviews