JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Absorbent Pads, 12 In. L, 12 In. W, PK50

BRADY SPC ABSORBENTS| Zoro #: G1130936| Mfr #: CH1212-50

$24.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130936 Mfr #: CH1212-50
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Width: 12"
Item: Absorbent PadColor: yellow
Length: 12"Perforations: Yes
Layers of Construction: 3Volume Absorbed Per Pkg.: 7.5 gal.
Absorbency Weight: LightCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Chemical / Hazmat, Length 12 In., Width 12 In., Material Polypropylene, Volume Absorbed Per Pkg. 7.5 gal., Yellow, Layers of Construction 3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.