Absorbent Pads, 19 In L, PK100

BRADY SPC ABSORBENTS| Zoro #: G1685074| Mfr #: SR100

$54.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685074 Mfr #: SR100
Color: WHITEStandards: EPA 40 CFR 112.7(c)(1)(vii); NFPA Compliant; OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Item: Absorbent PadMaterial: polypropylene
Width: 15"Length: 19"
Volume Absorbed Per Pkg.: 26 gal.Absorbency Weight: Medium
Fluids Absorbed: Oil-Based LiquidsStatic Dissipative: Yes
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material Polypropylene, Volume Absorbed Per Pkg. 26 gal., White, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.