Absorbent Pads, 30 In. L, 30 In. W, PK50

BRADY SPC ABSORBENTS| Zoro #: G1623666| Mfr #: SR50

$102.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623666 Mfr #: SR50
Color: WHITEStandards: EPA 40 CFR 112.7(c)(1)(vii); NFPA Compliant; OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Item: Absorbent PadMaterial: polypropylene
Width: 30"Length: 30"
Static Dissipative: YesVolume Absorbed Per Pkg.: 56 gal.
Absorbency Weight: HeavyFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 30 In., Width 30 In., Material Polypropylene, Volume Absorbed Per Pkg. 56 gal., White, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.