Absorbent Pads, 33 In. W, 39 In. L, PK50

BRADY SPC ABSORBENTS| Zoro #: G1574203| Mfr #: SPC50

$131.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574203 Mfr #: SPC50
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Pad
Item: Absorbent PadMaterial: Polypropylene
Color: WhiteWidth: 33"
Length: 39"Volume Absorbed Per Pkg.: 73 gal.
Absorbency Weight: HeavyFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 39 In., Width 33 In., Material Polypropylene, Volume Absorbed Per Pkg. 73 gal., White, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.