Absorbent Pads, 35 gal., 19 In. L, PK100

BRADY SPC ABSORBENTS| Zoro #: G1691864| Mfr #: MXP-O20

$113.56 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691864 Mfr #: MXP-O20
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Pad
Perforations: YesItem: Absorbent Pad
Material: Dimpled PolypropyleneColor: white
Width: 15"Length: 19"
Layers of Construction: 1Volume Absorbed Per Pkg.: 35 gal.
Absorbency Weight: MediumFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material Dimpled Polypropylene, Volume Absorbed Per Pkg. 35 gal., White, Layers of Construction 1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.