Absorbent Pads, Heavy Weight, PK100

BRADY SPC ABSORBENTS| Zoro #: G2010915| Mfr #: RFODP100

$72.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010915 Mfr #: RFODP100
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Pad
Material: 80% Natural Cotton FibersColor: White
Width: 15"Length: 19"
Perforations: YesVolume Absorbed Per Pkg.: 39 gal.
Absorbency Weight: HeavyFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 19 In., Width 15 In., Material 80 Percent Natural Cotton Fibers, Volume Absorbed Per Pkg. 39 gal., White, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.