Absorbent Pillow, 18 x 18 In, PK16

BRADY SPC ABSORBENTS| Zoro #: G2192967| Mfr #: OIL1818

$99.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192967 Mfr #: OIL1818
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Filler Material: Polypropylene
Item: Absorbent PillowWidth: 18"
Item: Absorbent PillowColor: WHITE
Length: 18"Fluids Absorbed: Oil-Based Liquids
Volume Absorbed Per Pkg.: 28 gal.Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Oil-Based Liquids, Width 18 In., Length 18 In., White, Volume Absorbed Per Pkg. 28 gal., Filler Material Polypropylene, Package Quantity 16

Product Reviews

Save 15%. Sign up for Z-mail.