Absorbent Pillow, 9 x 9 In, PK32

BRADY SPC ABSORBENTS| Zoro #: G2451093| Mfr #: HAZ99

$95.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451093 Mfr #: HAZ99
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Filler Material: Polypropylene
Item: Absorbent PillowWidth: 9"
Item: Absorbent PillowColor: Green
Length: 9"Volume Absorbed Per Pkg.: 15.4 gal.
Fluids Absorbed: Chemical / HazmatCountry of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Chemical / Hazmat, Width 9 In., Length 9 In., Green, Volume Absorbed Per Pkg. 15.4 gal., Filler Material Polypropylene, Package Quantity 32

Product Reviews

Save 15%. Sign up for Z-mail.