Absorbent Roll, 30 In. W, Gray, 49 gal.

BRADY SPC ABSORBENTS| Zoro #: G1319762| Mfr #: MRO30

$177.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319762 Mfr #: MRO30
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Color: Gray
Item: Absorbent RollMaterial: polypropylene
Width: 30"Length: 150 Ft.
Layers of Construction: 3Volume Absorbed Per Pkg.: 49 gal.
Absorbency Weight: HeavyFluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 49 gal., Polypropylene, Gray, Length 150 ft., Width 30 In., Layers of Construction 3

Product Reviews

Save 15%. Sign up for Z-mail.