Absorbent Roll, 37 gal., 14-1/4 In. W

BRADY SPC ABSORBENTS| Zoro #: G1400734| Mfr #: RFOP14P

$56.55 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Item: Absorbent Roll
Length: 150 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1400734 Mfr #: RFOP14P
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Color: whiteWidth: 14-1/4"
Length: 150 ft.Perforations: Yes
Recycled Content (%): 80%Volume Absorbed Per Pkg.: 37 gal.
Absorbency Weight: HeavyFluids Absorbed: Oil-Based Liquids
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 37 gal., Cellulose, White, Length 150 ft., Width 14-1/4 In., Perforations Yes, Recycled Content ( Percent) 80 Percent

Product Reviews