Absorbent Roll, 39 gal., 15 In. W, PK2

BRADY SPC ABSORBENTS| Zoro #: G0314675| Mfr #: SPCUN1019

$213.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314675 Mfr #: SPCUN1019
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Material: Polypropylene
Width: 15"Item: Absorbent Roll
Color: GreenLength: 150 ft.
Perforations: YesLayers of Construction: 3
Volume Absorbed Per Pkg.: 39 gal.Absorbency Weight: Medium
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 39 gal., Polypropylene, Green, Length 150 ft., Width 15 In., Perforations Yes, Layers of Construction 3, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.