Absorbent Roll, 55 gal., 36 In. W

BRADY SPC ABSORBENTS| Zoro #: G2310542| Mfr #: RAG36150

$124.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310542 Mfr #: RAG36150
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Fluids Absorbed: UniversalItem: Absorbent Roll
Material: Cotton, PolyesterWidth: 36"
Length: 150 ft.Volume Absorbed Per Pkg.: 55 gal.
Absorbency Weight: HeavyColor: Blue/Gray
Recycled Content (%): 75%Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 55 gal., Cotton, Polyester, Blue/Gray, Length 150 ft., Width 36 In., Recycled Content ( Percent) 75 Percent

Product Reviews

Save 15%. Sign up for Z-mail.