LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Roll, 59 gal., 36 In. W

BRADY SPC ABSORBENTS| Zoro #: G1449743| Mfr #: SIR36

$341.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449743 Mfr #: SIR36
Item: Absorbent RollStandards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Fluids Absorbed: UniversalItem: Absorbent Roll
Material: polypropyleneWidth: 36"
Length: 300 ft.Absorbency Weight: Heavy
Color: GrayStatic Dissipative: Yes
Volume Absorbed Per Pkg.: 59 gal.Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 59 gal., Polypropylene, Gray, Length 300 ft., Width 36 In.

Product Reviews

Save 15%. Sign up for Z-mail.