Absorbent Roll, 8 gal., 50 ft. L, 15 In. W

BRADY SPC ABSORBENTS| Zoro #: G1489564| Mfr #: HT550

$35.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489564 Mfr #: HT550
Item: Absorbent RollPerforations: Yes
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Color: Gray
Item: Absorbent RollWidth: 15"
Length: 50 ft.Perforations: Yes
Volume Absorbed Per Pkg.: 8 gal.Absorbency Weight: Light
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Light, Fluids Absorbed Chemical / Hazmat, Volume Absorbed Per Pkg. 8 gal., Polypropylene, Gray, Length 50 ft., Width 15 In., Perforations Yes

Product Reviews

Save 15%. Sign up for Z-mail.