Absorbent Roll, Gray, 27 gal., 14-1/4 In. W

BRADY SPC ABSORBENTS| Zoro #: G1601546| Mfr #: RFP314P

$62.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601546 Mfr #: RFP314P
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Material: CelluloseColor: Gray
Width: 14-1/4"Length: 150 ft.
Perforations: YesAbsorbency Weight: Medium
Fluids Absorbed: UniversalRecycled Content (%): 80%
Volume Absorbed Per Pkg.: 27 gal.Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 27 gal., Cellulose, Gray, Length 150 ft., Width 14-1/4 In., Perforations Yes, Recycled Content ( Percent) 80 Percent

Product Reviews

Save 15%. Sign up for Z-mail.