Absorbent Roll, Gray, 30 gal., 14-1/4 In. W

BRADY SPC ABSORBENTS| Zoro #: G0838223| Mfr #: RFP14P

$82.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838223 Mfr #: RFP14P
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Color: GrayWidth: 14-1/4"
Length: 150 ft.Perforations: Yes
Recycled Content (%): 80%Volume Absorbed Per Pkg.: 30 gal.
Absorbency Weight: HeavyFluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 30 gal., Cellulose, Gray, Length 150 ft., Width 14-1/4 In., Perforations Yes, Recycled Content ( Percent) 80 Percent

Product Reviews

Save 15%. Sign up for Z-mail.