Absorbent Roll, Gray, 30 In. W, 52 gal.

BRADY SPC ABSORBENTS| Zoro #: G2376473| Mfr #: BM30

$257.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376473 Mfr #: BM30
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Fluids Absorbed: UniversalItem: Absorbent Roll
Material: PolypropyleneWidth: 30"
Length: 150 ft.Perforations: Yes
Color: GrayLayers of Construction: 2
Volume Absorbed Per Pkg.: 52 gal.Absorbency Weight: Heavy
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 52 gal., Polypropylene, Gray, Length 150 ft., Width 30 In., Perforations Yes, Layers of Construction 2

Product Reviews

Save 15%. Sign up for Z-mail.