Absorbent Roll, Gray, 55 gal., 28-1/2 In. W

BRADY SPC ABSORBENTS| Zoro #: G0453205| Mfr #: RFDP328DP

$132.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453205 Mfr #: RFDP328DP
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Material: CelluloseColor: Gray
Width: 28-1/2"Length: 150 ft.
Perforations: YesRecycled Content (%): 80%
Volume Absorbed Per Pkg.: 55 gal.Absorbency Weight: Medium
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 55 gal., Cellulose, Gray, Length 150 ft., Width 28-1/2 In., Perforations Yes, Recycled Content ( Percent) 80 Percent

Product Reviews

Save 15%. Sign up for Z-mail.