JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Absorbent Roll, Gray, 63 gal., 30 In. W

BRADY SPC ABSORBENTS| Zoro #: G0519382| Mfr #: HT303

$190.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519382 Mfr #: HT303
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Roll
Perforations: YesColor: Gray
Item: Absorbent RollWidth: 30"
Length: 300 ft.Perforations: Yes
Layers of Construction: 2Volume Absorbed Per Pkg.: 63 gal.
Absorbency Weight: MediumFluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Universal, Volume Absorbed Per Pkg. 63 gal., Polypropylene, Gray, Length 300 ft., Width 30 In., Perforations Yes, Layers of Construction 2

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.