Absorbent Roll, White, 25 gal., 19 In. W

BRADY SPC ABSORBENTS| Zoro #: G0799145| Mfr #: SPC1900

$102.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799145 Mfr #: SPC1900
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Fluids Absorbed: Oil-Based Liquids
Material: polypropyleneItem: Absorbent Roll
Color: Blue/whiteWidth: 19"
Length: 100 ft.Absorbency Weight: Medium
Volume Absorbed Per Pkg.: 25 gal.Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 25 gal., Polypropylene, White, Length 100 ft., Width 19 In.

Product Reviews

Save 15%. Sign up for Z-mail.