20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Absorbent Roll, Yellow, 40 gal., 30 In. W

BRADY SPC ABSORBENTS| Zoro #: G0468596| Mfr #: CH30DP

$193.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468596 Mfr #: CH30DP
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Material: polypropylene
Width: 30"Item: Absorbent Roll
Color: yellowLength: 150 ft.
Perforations: YesVolume Absorbed Per Pkg.: 40 gal.
Absorbency Weight: MediumFluids Absorbed: -1
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Medium, Fluids Absorbed Chemical / Hazmat, Volume Absorbed Per Pkg. 40 gal., Polypropylene, Yellow, Length 150 ft., Width 30 In., Perforations Yes

Product Reviews

Save 15%. Sign up for Z-mail.