Absorbent Sock, 12 gal., 96 In. L, PK6

BRADY SPC ABSORBENTS| Zoro #: G0326137| Mfr #: AW806

$79.98 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: Gray
Item: Absorbent Sock
Length: 8 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0326137 Mfr #: AW806
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Sock
Length: 8 ft.Volume Absorbed Per Pkg.: 12 gal.
Fluids Absorbed: UniversalDiameter: 3"
Color: GrayCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 8 ft., Volume Absorbed Per Pkg. 12 gal., Gray, Package Quantity 6

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews