Absorbent Sock, 40 gal., 48 In. L, PK40

BRADY SPC ABSORBENTS| Zoro #: G1940897| Mfr #: MS-50

$106.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940897 Mfr #: MS-50
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Item: Absorbent Sock
Color: WhiteLength: 4 ft.
Diameter: 3"Volume Absorbed Per Pkg.: 40 gal.
Fluids Absorbed: UniversalCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 4 ft., Volume Absorbed Per Pkg. 40 gal., White, Package Quantity 40

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.