Absorbent Sock, 8 gal, 48 In. L, PK12

BRADY SPC ABSORBENTS| Zoro #: G0810984| Mfr #: CC400V

$64.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810984 Mfr #: CC400V
Diameter: 3"Fluids Absorbed: Universal
Item: Absorbent SockLength: 4 ft.
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)Color: Blue
Filler Material: VermiculiteVolume Absorbed Per Pkg.: 8 gal.
Outside Skin Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 4 ft., Volume Absorbed Per Pkg. 8 gal., Outside Skin Material Polypropylene, Filler Material Vermiculite, Blue, Package Quantity 12

Product Reviews