Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Universal, Absorbs 12 gal., 12 ft.L., White, PK4

  • Zoro #: G2636155
  • Mfr #: MS-124

$51.49 ($12.87/unit)

  • Fluids Absorbed: Universal
  • Diameter: 3"
  • Item: Absorbent Sock
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Brady Spc Absorbents #MS-124 Specifications

  • Zoro #: G2636155
  • Mfr #: MS-124
Fluids Absorbed: Universal Diameter: 3"
Item: Absorbent Sock Item - Spill Control: Absorbent Sock
Color: White Volume Absorbed Range: 10 to 19 gal.
Spill Control - Fluids Absorbed: Universal Outside Skin Material: Spunbound Polypropylene
Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) Length: 12 ft.
Volume Absorbed Per Pkg.: 12 gal. Filler Material: Cellulose
Package Quantity: 4 Country of Origin (subject to change): United States

Description

As the name suggests, sorbents are insoluble materials that absorb (or adsorb) small spills and are often used clean hard-to-reach areas in the workshop. Product specs for this Absorbent Sock include the following: LENGTH: 12 ft., COLOR: White, STANDARDS: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

Reviews of Brady Spc Absorbents #MS-124