Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Absorbent Sock, Universal, Absorbs 12 gal., 48"L., Gray, PK12

  • Zoro #: G7539156
  • Mfr #: AW412

$79.98 ($6.67/unit)

  • Volume Absorbed Per Pkg.: 12 gal.
  • Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
  • Spill Control - Fluids Absorbed: Universal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Brady Spc Absorbents #AW412 Specifications

  • Zoro #: G7539156
  • Mfr #: AW412
Volume Absorbed Per Pkg.: 12 gal. Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Spill Control - Fluids Absorbed: Universal Length: 48"
Fluids Absorbed: Universal Volume Absorbed Range: 10 to 19 gal.
Item - Spill Control: Absorbent Sock Color: Gray
Diameter: 3" Item: Absorbent Sock
Package Quantity: 12 Country of Origin (subject to change): United States

Description

Shop all sorbents and choose from sheets, rolls, pads and socks in a variety of lengths and sizes. This Absorbent Sock includes characteristics like: LENGTH: 4 ft., COLOR: Gray, STANDARDS: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

Reviews of Brady Spc Absorbents #AW412